Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 50 A, 300 V, 8 AWG, White

  • Mfr # ITB50-12

  • Zoro # G1638058


product price: $7.91
/ea
Sold in multiples of 2 for $15.82

Key Features

Connection Type
Screw Clamp
Current
50 A
Maximum Voltage
300 V
For Minimum Wire Size
20 AWG
For Maximum Wire Size
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITB50-12
Zoro #
G1638058
UPC #
662381165244
Country of Origin
China

Dimensions

For Minimum Wire Size
20 AWG
For Maximum Wire Size
8 AWG
Overall Width
1.008 in
Overall Depth
0.992 in
Overall Length
6.22 in

Details

Item
Terminal Block
Connection Type
Screw Clamp
Current
50 A
Maximum Voltage
300 V
Housing Color
White
Material
Nylon 66
Type
Insulated
Application
Terminate Wire
Number Of Terminals
12
Assortment
Terminal Blocks

Description

Insulated Terminal Block,50A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.