Zoro Homepage

Terminal Blocks

  • Mfr # AL-R1-K6

  • Zoro # G221855073


product price: $38.85
/ea

Key Features

Housing Color
Black
Current
380 A
Standards
UL 1059, CSA
For Conductor Material
Copper, Aluminum
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-R1-K6
Zoro #
G221855073
UPC #
-
Country of Origin
Germany

Dimensions

Size
5.5 in L x 2.9 in W x 3.25 in H

Details

Housing Color
Black
Current
380 A
Standards
UL 1059, CSA
For Conductor Material
Copper, Aluminum
Maximum Voltage
600 V

Description

600 V, 380 A, 4 AWG to 500 MCM Line, 14 to 2/0 AWG Load, 1-Primary/6-Secondary Opening per Pole, Black, Aluminum Body, Glass-Filled Polyester Base, 7-Terminal, Power Distribution Block

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.