Zoro Homepage

Terminal Strip, 2 Row, 30 A, 600 V, 14 AWG

  • Mfr # TB3096-4

  • Zoro # G1645800


product price: $11.29
/ea

Key Features

Number of Rows
2
Current
30 A
Maximum Voltage
600 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3096-4
Zoro #
G1645800
UPC #
662381165022
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
3.25 in
Overall Width
1.93 in
Overall Height
0.687 in
Terminal Size
# 8 Stud
Wire Size
22-14 AWG

Details

Item
Terminal Strip
Number of Rows
2
Current
30 A
Maximum Voltage
600 V
Color
Black
Material
Glass Filled Polyester
Number Of Terminals
4
Application
Terminate Wire
Mounting
.225 Mounting Holes

Description

Terminal Block Strip,4 Circuit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.