TES-MT12 5Function 12 Range Analog Multi Tester

  • Mfr # TES-MT12
  • Zoro # G603960159
product price: 
$
42.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TES-MT12
Zoro #
G603960159
UPC #
662381406736
Country of Origin
China

Description

5Function 12 Range Analog Multi Tester

Measures AC/DC voltage to 300 volts. DC amperage to 250 mA. Decibels from -20 to 56dB. 1.5 and 9V Batteries. Continuity. Fuse protection. Insulated test leads. Requires (2) AAA batteries. SA listed. Clamshell packed.

Specifications
  • Dimension: 7.68 x 3.74 x 1.65 in.
  • Cube: 47.39
  • Height(in.): 160
  • Length: 770
  • Width: 400
  • Weight: 0.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews