Shop TYC
See all product information
Create Account
Headlight Assembly, 20-6385-90
- Mfr # 20-6385-90
- Zoro # G6810731
product price:Â
$
53.75
/ea
Key Features
Position
Right
Lens Color
Clear
Includes
High Beam Bulb; Low Beam Bulb
Housing Material
Plastic
Vehicle Fit
Chevrolet Silverado 1500 HD Classic (2007),Chevrolet Silverado 3500 Classic (2007),Chevrolet Silverado 2500 HD Classic (2007),Chevrolet Silverado 1500 Classic (2007),Chevrolet Silverado 2500 HD (2005-2006),Chevrolet Silverado 1500 HD (2005-2006),Chevrolet Silverado 3500 (2005-2006),Chevrolet Silverado 1500 (2005-2006)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-6385-90
- Zoro #
- G6810731
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Position
- Right
- Lens Color
- Clear
- Includes
- High Beam Bulb; Low Beam Bulb
- Housing Material
- Plastic
- Vehicle Fit
- Chevrolet Silverado 1500 HD Classic (2007),Chevrolet Silverado 3500 Classic (2007),Chevrolet Silverado 2500 HD Classic (2007),Chevrolet Silverado 1500 Classic (2007),Chevrolet Silverado 2500 HD (2005-2006),Chevrolet Silverado 1500 HD (2005-2006),Chevrolet Silverado 3500 (2005-2006),Chevrolet Silverado 1500 (2005-2006)
- Lens Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Bulb Type
- Halogen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.