Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Switch, 7 Day, 40A, 208-277V, 4PST

  • Mfr # W402B

  • Zoro # G2672271


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Action
4PST
Dimensions
L=4.687 - H=7.937 - W=2.937
Frequency Rating
60 Hz
Operating Temperature
-40 to 165 F
Number Of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W402B
Zoro #
G2672271
UPC #
786261350046
Country of Origin
United States

Dimensions

Dimensions
L=4.687 - H=7.937 - W=2.937

Details

Item
Time Switch,7 Day,40A,208-277V,4PST
Action
4PST
Frequency Rating
60 Hz
Operating Temperature
-40 to 165 F
Number Of Poles
3
Contact Rating
208-277 VAC
Application
Heating-Air Conditioning-Display Lighting-Ventilating Systems-Lighted Signage-Storefront Lighting Control
Scheduling
7 Day
Standard
UL-CSA
Enclosure
NEMA 1 Metal Indoor
Mounting
Screw Mount
Type
7 Day Time Switch

Description

Time Switch,7 Day,40A,208-277V,4PST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.