Toggle Switch Bat Spdt On-On
Mfr # 78200TS
Zoro # G1630330
product price: $16.49
/eaKey Features
Switch Function
On/On
Contact Form
SPDT
Actuator Style
Bat
Amps
20A @ 125VAC, 10A @ 250VAC
Terminals
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78200TS
Zoro #
G1630330
UPC #
662381782007
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
L=1.134 - H=.465 - W=.634
Details
Switch Function
On/On
Contact Form
SPDT
Actuator Style
Bat
Amps
20A @ 125VAC, 10A @ 250VAC
Terminals
Screw
Mounting
Snap Mount
Color
Brass-Nickel
Actuator
Toggle Switch
Action
Toggle Switch
Amperage Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Contact Configuration
SPDT
Voltage Rating
125-250 VAC
Type
Toggle Switch
Contact Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Application
Motor-Equipment Control
Description
Block 1X350-6 Line 6X4-14 Load,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.