Shop NSI
See all product information
Create Account
TORK 1101B 24 Hour Time Switch, 40A, 120V, SPST, Indoor Metal Enclosure, cULus
- Mfr # 1101B
- Zoro # G002712755
product price:Ā
$
277.99
/ea
Free Shipping & Returns
Key Features
Application
Lighting-Pumps-Signs-Air Conditioning-Watr Heaters-Fan Control
Dimensions
L=4.687 - H=7.937 - W=2.937
Frequency Rating
60 Hz
Action
SPST
Contact Rating
120 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1101B
- Zoro #
- G002712755
- UPC #
- 786261100115
- Country of Origin
- United States
- Application
- Lighting-Pumps-Signs-Air Conditioning-Watr Heaters-Fan Control
- Frequency Rating
- 60 Hz
- Action
- SPST
- Contact Rating
- 120 VAC
- Scheduling
- 24 Hour
- Standard
- UL-CSA
- Enclosure
- NEMA 1 Metal Indoor
- Type
- 24 Hour Time Switch
- Mounting
- Screw Mount
- Operating Temperature
- -40 to 165 F
Dimensions
- Dimensions
- L=4.687 - H=7.937 - W=2.937
Description
NSI TORKĀ® 1101 24 HOUR TIME SWITCH, 40A, 120V, SPST, INDOOR METAL ENCLOSURE, CULUS LISTED AUTOMATIC ON-OFF CONTROL WHEN OPERATION IS REQUIRED AT THE SAME TIME EVERY DAY, 7 DAYS A WEEK.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.