
1109A Series Analog Timer, 40 A, 120/208/277 VAC, 24 hr Cycle, Gray/Silver
Mfr # 1109AM-IAP
Zoro # G714882265
product price:Â $103.53
/ea
Free Shipping & Returns
Key Features
Body Color
Silver
Body Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1109AM-IAP
Zoro #
G714882265
UPC #
786261101075
Country of Origin
Mexico
Details
Body Color
Silver
Body Material
Metal
Item
Electromechanical Timer
Description
Tork 1109A Analog Timer, Mechanical, 120/208/277 VAC, 40 A, Contact Configuration: SPST, DPST, Cycle Time: 24 hr, IP Rating: NEMA 1, Installation Type: In-Wall, Metal, Gray/Silver, Suitable for: CFL, Fluorescent, Xenon, LED, Halogen, Incandescent, HID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.