TORK C502H 2 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate
- Mfr # C502H
- Zoro # G502571760
product price:Ā
$
105.99
/ea
Sold in multiples of 4 for
$423.96
Free Shipping & Returns
Key Features
Application
Ventilating Fans; HVAC; Whirlpools; Self Storage; Motors; Pump Control
Number of Gangs
2
Timing Range
0 to 2 hr
Contact Form
SPDT
Time Range
1 to 2 hr
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C502H
- Zoro #
- G502571760
- UPC #
- 786261155078
- Country of Origin
- United States
- Item
- Spring Wound Timer
- Application
- Ventilating Fans; HVAC; Whirlpools; Self Storage; Motors; Pump Control
- Number of Gangs
- 2
- Timing Range
- 0 to 2 hr
- Contact Form
- SPDT
- Time Range
- 1 to 2 hr
- Standards
- cULus
- Operating Temp. Range
- 32 Degrees to 122 Degrees F
- Input Voltage
- 125V AC, 250V AC, 277V AC
- Frequency
- 50/60 Hz
- Includes Wall Plate
- Yes
- AC Voltage Rating
- 125V AC
Dimensions
- Width
- 3 in
- Height
- 5 in
Description
NSI TORKĀ® C502H 2 HOUR SPRING WOUND TWIST TIMER 125-277V SPDT METAL WALLPLATE APPLICATIONS:
- CONTROL WHOLE HOUSE/VENTILATING FANS, APPLIANCES, HEAT LAMPS, LIGHTING, THERMOSTATS. FEATURES & OPERATION:
- UNIT IS MECHANICALLY SPRING WOUND, REQUIRING NO ELECTRICITY TO OPERATE. SWITCH CONTACTS ARE MADE WHEN KNOB IS ROTATED AND BREAK CIRCUIT AT THE END OF A TIMED CYCLE, THEREBY TURNING OFF LOAD. CAUTION: THIS TIMER IS NOT TO BE USED IN PRECISION TIMING APPLICATIONS WHERE TIMING COULD HAVE DANGEROUS CONSEQUENCES (I.E., SUN LAMP, SAUNA, ETC.) RATINGS:
- 125VAC, 20AMP INDUCTIVE/RESISTIVE 125VAC, 7AMP TUNGSTEN 125VAC, 1 HP
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.