Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Cycle Skip A Day Timer 480V Spdt 24 Hr 8007U

Cycle Skip A Day Timer 480V Spdt 24 Hr (Discontinued)

  • Mfr # 8007U
  • Zoro # G1630559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8007U
Zoro #
G1630559
UPC #
786261700087
Country of Origin
United States

Details

Item
Electromechanical Cycle Timer
Voltage
480V AC
Amps
20
Enclosure Type
Metal Indoor
Min. Time Setting
15 min
Max. Time Setting
24 hr
Max. On/Off Cycles
48
Standards
UL917
Operating Temp.
-40 Degrees to 165 Degrees F
NEMA Rating
1

Description

Electromechanical Cycle Timer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.