Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Electromechanical Timer, 208 to 277V 1104B-O

Electromechanical Timer, 208 to 277V (Discontinued)

  • Mfr # 1104B-O
  • Zoro # G7850595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1104B-O
Zoro #
G7850595
UPC #
786261100757
Country of Origin
China

Dimensions

Height
8-1/4"
Width
5-1/4"
Depth
3 1/4 in

Details

Item
Electromechanical Timer
Contact HP @ 120V
2
Nominal Max. Time Setting
24 hr
Contact HP @ 240V
5
Min. Time Setting
20 min
Amps
40
Type
24 hr
Max. Time Setting
22 hr 45 min
Time Setting Range
20 min. to 22 hr.
Number of Poles
2
Enclosure Type
STEEL
Description/Special Features
Listed for LED Drivers
Standards
cULus
Day Skipper
No
Finish
Metal Enclosure, Gray Enamel
Max. On/Off Cycles
12
Number of Trippers Included
12
Mount
Surface
NEMA Rating
3R
Operating Temp.
-40 Degrees to 165 Degrees F
Voltage
208 to 277V AC
Contact Form
DPST
Features
Easy Scheduling, Flexible Automations
Application
HVAC, Fans, Lighting, Pump Controls, Water Heaters
Time Setting - Maximum
24 hr
Current Rating - Maximum
40 A
Mounting Style
Surface
Body Material
Steel
Operating Temperature - Maximum
165 Degrees F
Product Type
Timer
AC Voltage Rating
208-277V AC
Operating Temperature - Minimum
-40 Degrees F
Number of Trippers - Maximum
12
NEMA Enclosure Rating
1
Indoor/Outdoor Usage
Indoor

Description

Electromechanical Timer, 24 hr, Number of Poles 2, Contact Form DPST, Voltage 208 to 277V AC, Amps 40, Contact HP @ 120V 2, Contact HP @ 240V 5, Day Skipper No, Enclosure Type Steel, Finish Metal Enclosure, Gray Enamel, NEMA Rating 3R, Min. Time Setting 20 min, Max. Time Setting 22 hr 45 min, Max. On/Off Cycles 12, Width 5 1/4 in, Depth 3 1/4 in, Height 8 1/4 in, Number of Trippers Included 12, Operating Temp. -40 Degrees to 165 Degrees F, Description/Special Features Listed for LED Drivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.