Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Electromechanical Timer, 208 to 277VAC 7202

Electromechanical Timer, 208 to 277VAC (Discontinued)

  • Mfr # 7202
  • Zoro # G0992588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7202
Zoro #
G0992588
UPC #
786261110022
Country of Origin
United States

Dimensions

Width
4 3/4 in
Depth
3 1/2 in
Height
8 in

Details

Item
Electromechanical Timer
Voltage
208 to 277V AC
Amps
40
Enclosure Type
Steel Indoor
Min. Time Setting
1 min
Max. Time Setting
22 hr 50 min
Contact Form
DPST
Max. On/Off Cycles
12
Nominal Max. Time Setting
24 hr
Time Setting Range
20 min. to 22 hr.
Operating Temp.
-40 Degrees to 165 Degrees F
Contact HP @ 240V
5
Number of Poles
2
Standards
CSA, UL Listed
Day Skipper
Yes
NEMA Rating
1
Number of Trippers Included
2
Contact HP @ 120V
2
Type
24 hr
Finish
Enamel
Mount
Surface
Description/Special Features
NEMA 1, 3, 3R, 4, 12
Time Setting - Maximum
24 hr
Mounting Style
Surface
Features
Skipper Function
NEMA Enclosure Rating
1

Description

Electromechanical Timer, 24 hr, Number of Poles 2, Contact Form DPST, Voltage 208 to 277V AC, Amps 40, Contact HP @ 120V 2, Contact HP @ 240V 5, Day Skipper Yes, Enclosure Type Steel Indoor, Finish Enamel, NEMA Rating 1, Min. Time Setting 1 min, Max. Time Setting 22 hr 50 min, Max. On/Off Cycles 12, Width 4 3/4 in, Depth 3 1/2 in, Height 8 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.