Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Electronic Timer, 40A DTWH40

Electronic Timer, 40A (Discontinued)

  • Mfr # DTWH40
  • Zoro # G4557007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTWH40
Zoro #
G4557007
UPC #
786261240057
Country of Origin
China

Dimensions

Display Height
3-1/2"
Height
8-21/64"
Display Width
5"
Depth
3-5/64"
Width
5-5/64"

Details

Item
Electronic Water Heater Timer
Operation Mode
24 hr.
Number of Channels
1
Contact Form
DPDT-NO/NC
Voltage
120 to 277
Amps
40
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
14
Available Actions - Electronic Timer
On/Off
Operating Temp.
-31 Degrees to 116 Degrees F
Description/Special Features
Clear Cover and Lockable Hasp
NEMA Rating
1
Color
Tan
Mounting
Surface
Max. On/Off Cycles
7
Min. Time Setting
1 min.
Number of Poles
2
Standards
cULus
Backup Time
7 days
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Enclosure
Plastic
Backup Device
Ni-MH Rechargeable Battery
Max. Time Setting
7 days
Features
Exterior Override Button
Mounting Style
Surface
NEMA Enclosure Rating
3R
Body Color
Gray

Description

Electronic Timer, Contact Form DPDT-NO/NC, Voltage 120 to 277, Amps 40, HP @ 120V 1, HP @ 240V 2, Enclosure Plastic Indoor/Outdoor, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 days, NEMA Rating 3R, Color Gray, Operating Temp. -40 Degrees to 165 Degrees F, Height 8 21/64 in, Depth 3 5/64 in, Width 5 5/64 in, Description/Special Features Exterior Override Button, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.