Zoro Homepage

Fit Napkin Dispenser System

  • Mfr # 800700

  • Zoro # G822582255


product price: $47.79
/pk 36, $1.33/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800700
Zoro #
G822582255
UPC #
10073286669244
Country of Origin
Netherlands

Description

Dispenser Napkin, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4 1/4 in x 3 in, FSC Certified Yes, Material 100 Percent Recycled Fiber, Napkin Color White, Napkin Fold Type Multifold, Napkin Pattern Embossed, Pack Count 720, Packs per Case 6, Ply 2, Product Series Xpressnap Fit, Recyclable No, SFI Certified No, Standards BPI, EPA Compliant, FSC certified, Unfolded Napkin Size 8.4 in x 6.5 in, Uses Dispenser N14, Folded Napkin Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.