Fit Napkin Dispenser System
Mfr # 806700
Zoro # G622582097
product price: $62.45
/pk 36, $1.73/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806700
Zoro #
G622582097
UPC #
10073286669251
Country of Origin
Netherlands
Description
Dispenser Napkin, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4 1/4 in x 3 in, FSC Certified Yes, Material Recycled Fiber, Napkin Color Brown, Napkin Fold Type Multifold, Napkin Pattern Embossed, Pack Count 720, Packs per Case 6, Ply 2, Product Series Xpressnap Fit, Recyclable No, SFI Certified No, Standards BPI, EPA Compliant, FSC certified, Unfolded Napkin Size 8.4 in x 6.5 in, Uses Dispenser N14, Folded Napkin Length 4 1/4 in, Folded Napkin Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.