Zoro Homepage

Mechanical Time Switch, 120-277V, 24 hr.

  • Mfr # 1109A

  • Zoro # G2672107


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
120, 208 to 277V AC
Amps
40 A
Enclosure Type
Metal Indoor
Min. Time Setting
20 min
Max. Time Setting
12 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1109A
Zoro #
G2672107
UPC #
786261101051
Country of Origin
Multiple

Dimensions

Depth
2 5/16 in
Overall Height
7 15/16 in
Overall Depth
2 5/16 in

Details

Item
Electromechanical Timer
Voltage
120, 208 to 277V AC
Amps
40 A
Enclosure Type
Metal Indoor
Min. Time Setting
20 min
Max. Time Setting
12 hr
Contact Form
DPST
Max. On/Off Cycles
12
Number of Trippers Included
12
Extra Trippers
30YJ54
Description/Special Features
Dust-Proof, On/Off Setting
Operating Temp.
-40 Degrees to 165 Degrees F
Number of Poles
2
Finish
Brush Metal
Contact HP @ 120V
2 hp
Type
24 hr
Standards
CSA 60730, UL Listed
NEMA Rating
1
Nominal Max. Time Setting
22 hr
Day Skipper
No
Mount
Surface
Contact HP @ 240V
5 hp
Features
Protects Gears for Extended Life
Enclosure
NEMA 1 Metal Indoor
Product Type
Timer
Scheduling
24 Hour
Standard
cULus
Action
DPST
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Time Setting - Minimum
20 min
Horsepower @ 120V - Maximum
2 hp
Body Material
Metal
Time Setting - Maximum
24 hr
Current Rating - Maximum
40 A
Application
HVAC, Fans, Lighting, Pump Controls, Water Heaters
AC Voltage Rating
120/208-277V AC
On/Off Cycles - Maximum
12
Horsepower @ 240V - Maximum
5 hp
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Surface
NEMA Enclosure Rating
1
Operating Temperature - Maximum
149 Degrees F
Number of Trippers - Maximum
12
Series
7000
Indoor/Outdoor Usage
Indoor
Time Minimum Setting
21 min

Description

Electromechanical Timer, 24 hr, Number of Poles 2, Contact Form DPST, Voltage 120, 208 to 277V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Metal Indoor, Finish Brush Metal, NEMA Rating 1, Min. Time Setting 20 min, Max. Time Setting 12 hr, Max. On/Off Cycles 12, Depth 2 5/16 in, Number of Trippers Included 12, Extra Trippers 30YJ54, Operating Temp. -40 Degrees to 165 Degrees F, Description/Special Features Dust-Proof, On/Off Setting, Mount Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.