Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nsi Tork NSI IPLG6-3 6-14 AWG (CLASS B, C, D, K IPLG6-3

NSI IPLG6-3 6-14 AWG (CLASS B, C, D, K (Discontinued)

  • Mfr # IPLG6-3
  • Zoro # G6955578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPLG6-3
Zoro #
G6955578
UPC #
662381951427
Country of Origin
Unknown

Details

For Conductor Material
Cooper
Connector Type
Single-Sided Entry
Maximum Voltage
600 V
Standards
cULus
Maximum Operating Temperature
90° C
Number of Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.