Shop NSI
See all product information
Create Account
TORK P47 Trippers On/Off Pair for 24 Hour Dial
Mfr # P47
Zoro # G602712803
product price:Ā
$
13.15
/ea
Sold in multiples of 4 for $52.60
Key Features
Width
2 in
Depth
0.5 in
Length
2 in
Key
147130
Color family
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P47
- Zoro #
- G602712803
- UPC #
- 786261950017
- Country of Origin
- United States
- Key
- 147130
- Color family
- Silver
Description
NSI TORKĀ® P47 TRIPPERS ON/OFF PAIR FOR 24 HOUR DIAL PAIR STANDARD SCREW-ON TYPE TRIPPERS FOR 1100 SERIES (EXCEPT FM MODELS) AND ALL 7000 AND 1800 SERIES MODELS. DOES NOT ADVANCE DAY OMITTING WHEEL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.