Zoro Homepage

Plug-In Timer, 24 hr, White

  • Mfr # RTN312

  • Zoro # G203528230


product price: $12.99
/ea

Key Features

Min. Time Setting
30 min
Max. Time Setting
24 hr
Voltage
120V AC
Watts
1,800 W
Receptacles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTN312
Zoro #
G203528230
UPC #
786261620231
Country of Origin
China

Details

Item
Plug-In Timer
Min. Time Setting
30 min
Max. Time Setting
24 hr
Voltage
120V AC
Watts
1,800 W
Receptacles
2
Color
White
Type
Indoor General Purpose Mechanical Timer
NEMA Plug Configuration
5-15P
Number of Trippers Included
6
Features
Dual-Timed Outlets, Multiple ON/OFF Programs
Amps
15 A
Digital/Mechanical
Mechanical
Type of Switch
Manual
Indoor / Outdoor
Indoor
HP @ 120V
1/2 hp
Mounting
Plug
Style
Plug In
Series
RTN
Standards
cULus
Contact Rating
120 VAC
Voltage Rating
120 VAC
Action
Plug In
Standard
cULus
Scheduling
30 Minute
Application
Lighting
Time Setting - Minimum
30 min
Horsepower @ 120V - Maximum
1/2 hp
NEMA Receptacle Configuration
5-15R
Indoor/Outdoor Usage
Outdoor
Astronomic Functionality
Not Astronomic
Number of Trippers - Maximum
6
On/Off Cycles - Maximum
2
Body Color
White
Current Rating - Maximum
15 A
Number of Receptacles
2
Time Setting - Maximum
24 hr
AC Voltage Rating
125V AC
Display Type
Mechanical
Wattage - Maximum
1,800 W

Description

Plug-In Timer, Mechanical, Min. Time Setting 30 min, Max. Time Setting 24 hr, Voltage 120V AC, Watts 1,800 W, Amps 15 A, HP @ 120V 1/2 hp, Type of Switch Manual, Indoor, Receptacles 2, Color White, Style Plug In, Features Dual-Timed Outlets, Multiple ON/OFF Programs, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.