Zoro Homepage

Plug-In-Timer Switch, White, 15 A

  • Mfr # 455E

  • Zoro # G015627909


product price: $22.99
/ea

Key Features

Number of Gangs
1
NEMA Plug Configuration
5-15P
Standards
UL Listed
Series
4OOE
Astronomic Functionality
Not Astronomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455E
Zoro #
G015627909
UPC #
786261161031
Country of Origin
China

Details

Number of Gangs
1
NEMA Plug Configuration
5-15P
Standards
UL Listed
Item
Plug-In-Timer Switch
Series
4OOE
Astronomic Functionality
Not Astronomic
On/Off Cycles - Maximum
20
Horsepower @ 120V - Maximum
1/2 hp
Current Rating - Maximum
15 A
Body Color
White
Time Setting - Minimum
1 min
Indoor/Outdoor Usage
Indoor
Wattage - Maximum
1,800 W
AC Voltage Rating
120V AC
Number of Receptacles
2
Time Setting - Maximum
7 day
Application
Lighting
NEMA Receptacle Configuration
5-15R
Display Type
Digital

Description

Plug-In-Timer Switch, Number of Gangs 1, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.