Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug In Timer, White, Indoor, 125V, 1000W

  • Mfr # 460E

  • Zoro # G1803265


product price: $25.49
/ea

Key Features

Min. Time Setting
1 min
Max. Time Setting
59 min, 23 hr
Voltage
120V AC
Watts
1,000 W
Receptacles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460E
Zoro #
G1803265
UPC #
786261160973
Country of Origin
China

Details

Item
Plug-In Timer
Min. Time Setting
1 min
Max. Time Setting
59 min, 23 hr
Voltage
120V AC
Watts
1,000 W
Receptacles
1
Max. On/Off Cycles
24
Color
White
Features
7 Day Programming, Battery Backup, Manual Daylight Savings
Receptacle Type
Polarized
Battery Type
NiMH
Style
Plug In
Standards
cULus, UL Listed
Type of Switch
Digital
Indoor / Outdoor
Indoor
Number of Gangs
1
NEMA Plug Configuration
1-15P
Astronomic Functionality
Not Astronomic
Indoor/Outdoor Usage
Indoor
Current Rating - Maximum
15 A
Application
Lighting
Wattage - Maximum
1,000 W
Display Type
Digital
Number of Receptacles
1
NEMA Receptacle Configuration
1-15R
On/Off Cycles - Maximum
2
Time Setting - Minimum
1 min
AC Voltage Rating
125V AC
Time Setting - Maximum
7 day
Body Color
White

Description

Plug-In Timer, Min. Time Setting 1 min, Max. Time Setting 59 min, 23 hr, Max. On/Off Cycles 24, Voltage 120V AC, Watts 1,000 W, Type of Switch Digital, Indoor, Receptacles 1, Receptacle Type Polarized, Color White, Style Plug In, Number of Gangs 1, Battery Type NiMH, Standards cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.