Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A515MH
Zoro #
G0964980
UPC #
786261150202
Country of Origin
China
Details
Item
Spring-Wound Timer
Timing Range
0 to 15 min
Contact Form
SPDT
Hold Feature
Yes
Faceplate Color
Ivory
Max. Amps @ 125VAC
20
Number of Gangs
0
Max. Amps @ 250VAC
10
Max. Amps @ 277VAC
10
HP @ 240V
2
HP @ 120V
1
Knob
Plastic
Standards
cULus
Description
Spring-Wound Timer, Timing Range 0 to 15 min, Contact Form SPDT, HP @ 120V 1, HP @ 240V 2, Max. Amps @ 125VAC 20, Max. Amps @ 250VAC 10, Max. Amps @ 277VAC 10, Number of Gangs 0, Hold Feature Yes, Faceplate Color Ivory, Knob Plastic, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.