Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring-Wound Timer, Range 0 to 15 min.

  • Mfr # C515M

  • Zoro # G0964883


product price: $36.89
/ea

Key Features

Timing Range
0 to 15 min
Contact Form
SPDT
Hold Feature
No
Faceplate Color
Silver
Max. Amps @ 125VAC
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C515M
Zoro #
G0964883
UPC #
786261155016
Country of Origin
China

Details

Item
Spring Wound Timer
Timing Range
0 to 15 min
Contact Form
SPDT
Hold Feature
No
Faceplate Color
Silver
Max. Amps @ 125VAC
20 A
Number of Gangs
2
Max. Amps @ 250VAC
10 A
Knob
Plastic
HP @ 240V
2 hp
Standards
UL Listed
HP @ 120V
1 hp
Max. Amps @ 277VAC
10 A
Application
HVAC, Fans, Lighting, Motor Controls, Pump Controls
Series
TORK
Time Setting - Minimum
1 min
Includes Wall Plate
Yes
Body Color
Silver
Current Rating - Maximum
20 A
AC Voltage Rating
125V AC
Features
Automatic Shutoff, Variable Time Setting
Product Type
Wall Switch Timers
Indoor/Outdoor Usage
Indoor
Display Type
Mechanical
Time Setting - Maximum
15 min
Horsepower @ 120V - Maximum
1 hp
Horsepower @ 240V - Maximum
2 hp
Mounting Style
Flush
Includes Hold
No Hold Included
Time Range
1 to 15 min

Description

Spring-Wound Timer, HP @ 120V 1 hp, HP @ 240V 2 hp, Number of Gangs 1, Features Automatic Shutoff, Variable Time Setting, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.