Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring-Wound Timer, Range 0 to 30 min.

  • Mfr # A530MW

  • Zoro # G0988729


product price: $37.19
/ea

Key Features

Timing Range
0 to 30 min
Contact Form
SPDT
Hold Feature
No
Faceplate Color
White
Max. Amps @ 125VAC
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A530MW
Zoro #
G0988729
UPC #
786261151148
Country of Origin
China

Dimensions

Height
5 in
Width
3 in

Details

Item
Spring Wound Timer
Timing Range
0 to 30 min
Contact Form
SPDT
Hold Feature
No
Faceplate Color
White
Max. Amps @ 125VAC
20 A
Number of Gangs
2
Knob
Plastic
HP @ 240V
2 hp
Max. Amps @ 277VAC
10 A
HP @ 120V
1 hp
Max. Amps @ 250VAC
10 A
Standards
UL Listed
Application
HVAC, Lighting, Motor, Pumps
Operating Temp. Range
32 to 122°F
Frequency
50/60 Hz
Input Voltage
125/250/277V AC
Series
TORK
Features
Automatic Shutoff, Consistent, Easy In-Box Mounting, Durable, Variable Time Setting
Display Type
Mechanical
Includes Wall Plate
No
Product Type
Wall Switch Timers
Mounting Style
Flush
Includes Hold
No Hold Included
Time Setting - Maximum
30 min
AC Voltage Rating
125V AC
Body Color
White
Horsepower @ 240V - Maximum
2 hp
Current Rating - Maximum
20 A
Indoor/Outdoor Usage
Indoor
Horsepower @ 120V - Maximum
1 hp
Time Range
1 to 30 min

Description

Spring-Wound Timer, HP @ 120V 1 hp, HP @ 240V 2 hp, Number of Gangs 1, Features Automatic Shutoff, Consistent, Easy In-Box Mounting, Durable, Variable Time Setting, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.