Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork 659028A Performance Centerfeed Towel Dispenser

  • Mfr # MOL-659028A

  • Zoro # G503879810


product price: $50.57
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOL-659028A
Zoro #
G503879810
UPC #
10073286623062
Country of Origin
China

Description

Features :
  • Tork Performance is a new generation of dispensers born to perform. All dispensers are optimised for Tork wipers and when combined they become the perfect performance tools. They present a professional image that your customers and staff will appreciate as well as supporting the user in the task at hand. Whether it is greater productivity, increased quality, improved hygiene, better ergonomics, cost in use or uncompromising safety you are looking for, this range will deliver wherever you are. Dispensrs for centerfeed rolls (M2 System) are durable and robust. Designed for multi-tasking. Fits into tight spaces. Ideal for healthcare, food environments and wash-stations.
  • System: M2 - centerfeed hand towel system
  • Material: Plastic
  • Color: Red
  • Item Weight - 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.