Zoro Homepage

Twist Timer, Spring Wound, 60 Min, Mtl Plt.

  • Mfr # C460M

  • Zoro # G7069583


product price: $52.89
/ea

Key Features

Timing Range
0 to 60 min
Contact Form
DPST
Number of Gangs
2
Standards
cULus
Input Voltage
125/250/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C460M
Zoro #
G7069583
UPC #
786261150110
Country of Origin
China

Dimensions

Height
5 in
Width
3 in

Details

Item
Spring Wound Timer
Timing Range
0 to 60 min
Contact Form
DPST
Number of Gangs
2
Standards
cULus
Input Voltage
125/250/277V AC
Application
Ventilating Fans; HVAC; Whirlpools; Self Storage; Motors; Pump Control
Frequency
50/60 Hz
Operating Temp. Range
32 to 122°F
Time Range
1 to 60 min

Description

Twist Timer,Spring Wound,60 Min,Mtl Plt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.