Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Wall Timer Switch, 120VAC, 1800W, 15A SS705Z

Wall Timer Switch, 120VAC, 1800W, 15A (Discontinued)

  • Mfr # SS705Z
  • Zoro # G0988762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS705Z
Zoro #
G0988762
UPC #
786261140388
Country of Origin
China

Dimensions

Depth
2 in
Width
1 11/16 in
Length
1 3/4 in
Length (Straight Wireway)
1 3/4 in

Details

Item
Wall Switch Timer
Voltage
120V AC
Max. Time Setting
24 hr
Min. Time Setting
1 min
Max. On/Off Cycles
10
Receptacles
0
Color
White
Watts
1800
HP @ 120V
1/2
Number of Gangs
1
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Type of Switch
Electronic
Standards
cULus
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Style
Wall Switch
HP @ 240V
1/2
Amps
15
Switch Type
1-Pole

Description

Wall Switch Timer, Min. Time Setting 1 min, Max. Time Setting 24 hr, Max. On/Off Cycles 10, Voltage 120V AC, Watts 1800, Amps 15, 1-Pole, HP @ 120V 1/2, HP @ 240V 1/2, Type of Switch Electronic, Receptacles 0, Color White, Length 1 3/4 in, Width 1 11/16 in, Style Wall Switch, Depth 2 in, Number of Gangs 1, Features Individual Programming for Each Day of the Week, Non-Replaceable Internal Rechargeable Battery, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.