Transformer Ground Clamp 250
Mfr # TGE-250
Zoro # G1646053
product price: $19.59
/eaKey Features
Type
Transformer Groung Clamp
Material
Copper Alloy
Finish
Plain
Application
Terminate-Splice-Tap
Color
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TGE-250
Zoro #
G1646053
UPC #
662381024930
Country of Origin
India
Dimensions
Dimensions
L=2.562 - W=1.250 - H=1.937
Wire Size
6 SOL-250 MCM
Details
Type
Transformer Groung Clamp
Material
Copper Alloy
Finish
Plain
Application
Terminate-Splice-Tap
Color
Copper
Environmental Conditions
90 C
Temperature Rating
90° C
Number of Conductors
1
Voltage Rating
600 V
Wire Type
Class A-B
Assortment
Copper Grounding Connectors
Description
Transformer Ground Clamp 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.