Transformer Lug Kit 6
Mfr # LK-6
Zoro # G1639211
product price: $126.99
/ea
Free Shipping & Returns
Key Features
For Conductor Material
Aluminum
Body Material
Aluminum
Maximum Operating Temperature
90 Degrees C
Material
aluminum
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK-6
Zoro #
G1639211
UPC #
662381051059
Country of Origin
United States
Details
Item
Mechanical Lug Kit
For Conductor Material
Aluminum
Body Material
Aluminum
Maximum Operating Temperature
90 Degrees C
Material
aluminum
Color
Aluminum
Type
Transformer Lug Kit
Application
Wire Termination
Environmental Conditions
90 C
Assortment
Aluminum Mechanical Terminations
Standards
UL Listed; UL 486B
Maximum Voltage
600 V
Description
Vinyl Ring 10 Stud, 8,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.