Transformer Lug Kit 7
Mfr # LK-7
Zoro # G1639248
product price: $206.99
/ea
Free Shipping & Returns
Key Features
For Conductor Material
Aluminum
Body Material
Aluminum
Maximum Operating Temperature
90 Degrees C
Material
aluminum
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK-7
Zoro #
G1639248
UPC #
662381051066
Country of Origin
United States
Details
Item
Mechanical Lug Kit
For Conductor Material
Aluminum
Body Material
Aluminum
Maximum Operating Temperature
90 Degrees C
Material
aluminum
Color
Aluminum
Environmental Conditions
90 C
Type
Transformer Lug Kit
Application
Wire Termination
Assortment
Aluminum Mechanical Terminations
Maximum Voltage
600 V
Standards
UL Listed; UL 486B
Description
Bare Ring 1/4" Stud 8,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.