Zoro Homepage

TurnLock Utility, 480V, Phototransistor

  • Mfr # 5008ME

  • Zoro # G2672201


product price: $56.29
/ea

Key Features

Sensitivity
Turn On Is 1 To 3fc - Turn Off To Turn On Ratio Is 5 Max
Application
Street-Highway Lighting
Type
Delayed Response Utility Grade
Standard
cULus
Ul Standard
UL773
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5008ME
Zoro #
G2672201
UPC #
786261610201
Country of Origin
China

Details

Item
TurnLock Utility,480V,Phototransistor
Sensitivity
Turn On Is 1 To 3fc - Turn Off To Turn On Ratio Is 5 Max
Application
Street-Highway Lighting
Type
Delayed Response Utility Grade
Standard
cULus
Ul Standard
UL773
Certifications
cULus, UL Listed, ANSI, NEMA
Housing Material
Polycarbonate
AC Operating Voltage
480V AC

Description

TurnLock Utility,480V,Phototransistor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.