Twist On F Conn For Rg6/U Cbl. Quad

  • Mfr # FC6T-Q

  • Zoro # G1634339


product price:  $1.29
/ea
Sold in multiples of 25 for $32.25

Key Features

Type
Twist-On
Maximum Operating Temperature
90 Degrees C
Finish
Nickel Plated
Material
Brass
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC6T-Q
Zoro #
G1634339
UPC #
662381092281
Country of Origin
Taiwan, Province of China

Details

Item
Twist-On Wire Connector
Type
Twist-On
Maximum Operating Temperature
90 Degrees C
Finish
Nickel Plated
Material
Brass
Termination Style
Twist-On

Description

Twist On F Connect,For Quad RG6-U Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.