Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 10 AWG Max, Yellow, Thermoplastic Insulation, 600 V

  • Mfr # WWC-N1-B

  • Zoro # G1649431


product price: $0.18
/ea
Sold in multiples of 500 for $90.00

Key Features

Type
Twist-On
Color
Yellow
Maximum Wire Size
10 AWG
Insulation Material
Thermoplastic
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWC-N1-B
Zoro #
G1649431
UPC #
662381142528
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Yellow
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Wire Type
Copper Wire Only
Material
Thermoplastic
Termination Style
Twist-On

Description

N-Type Winged,Easy Twist,Yellow,Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.