Zoro Homepage

Twist-On Wire Connector, 6 AWG Max, Red, Thermoplastic Insulation, 600 V

  • Mfr # WWC-N2-B

  • Zoro # G1649422


product price: $0.29
/ea
Sold in multiples of 500 for $145.00

Key Features

Type
Twist-On
Maximum Wire Size
6 AWG
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWC-N2-B
Zoro #
G1649422
UPC #
662381142559
Country of Origin
China

Dimensions

Maximum Wire Size
6 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Red
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Wire Type
Copper Wire Only
Material
Thermoplastic
Termination Style
Twist-On

Description

N-Type Winged,Easy Twist,Red,Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.