Twist-On Wire Connector, 6 AWG Max, Red, Thermoplastic Insulation, 600 V
Mfr # WWC-R-J
Zoro # G1649562
product price: $0.23
/eaSold in multiples of 300 for $69.00
Key Features
Color
Red
Maximum Wire Size
6 AWG
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Wire Type
Copper Wire Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWC-R-J
Zoro #
G1649562
UPC #
662381141156
Country of Origin
China
Dimensions
Maximum Wire Size
6 AWG
Details
Item
Twist-On Wire Connector
Color
Red
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Wire Type
Copper Wire Only
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Material
Thermoplastic
Description
Easy-Twist Winged Red - Lg Jar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.