U Blt Clmp 1 Cond. 1/4 Pipe 250-2/0
Mfr # UC-102
Zoro # G1646729
product price: $61.19
/eaKey Features
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Insulation Material
Silicon Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC-102
Zoro #
G1646729
UPC #
662381108012
Country of Origin
United States
Dimensions
Wire Size
250 MCM - 2/0 AWG
Pipe Size
1/2 Rod Size - 1/4 Pipe Size
Details
Item
U-Bolt Clamp,1 Cond,1/4" Pipe,250-2/0AWG
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Insulation Material
Silicon Bronze
Standard
UL467
Insulation Color
Bronze
Assortment
Copper Ground Clamps
Description
U-Bolt Clamp,1 Cond,1/4" Pipe,250-2/0AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.