U Blt Clmp 1 Cond. 2 1/2 Pi. 250-2/0
Mfr # UC-138
Zoro # G1646939
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Pipe Size
2 1/2 Pipe Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC-138
Zoro #
G1646939
UPC #
662381108173
Country of Origin
India
Dimensions
Pipe Size
2 1/2 Pipe Size
Wire Size
250 MCM - 2/0 AWG
Details
Item
U-Bolt Clamp,1 Cond,2-1/2" Pipe,250-2/0
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Insulation Color
Bronze
Standard
UL467
Insulation Material
Silicon Bronze
Assortment
Copper Ground Clamps
Description
U-Bolt Clamp,1 Cond,2-1/2" Pipe,250-2/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.