U Bolt Clamp 1 Cond. 2 Pipe 2/0-4
Mfr # UC-132
Zoro # G1646963
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Pipe Size
2 Pipe Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC-132
Zoro #
G1646963
UPC #
662381108142
Country of Origin
India
Dimensions
Pipe Size
2 Pipe Size
Wire Size
2/0-4 AWG
Details
Item
U-Bolt Clamp,1 Cond,2" Pipe,2/0-4 AWG
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Insulation Color
Bronze
Insulation Material
Silicon Bronze
Standard
UL467
Assortment
Copper Ground Clamps
Description
U-Bolt Clamp,1 Cond,2" Pipe,2/0-4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.