U Bolt Clamp 1 Cond. 2 Pipe 250-2/0
Mfr # UC-133
Zoro # G1754529
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Pipe Size
2 Pipe Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UC-133
Zoro #
G1754529
UPC #
662381108159
Country of Origin
India
Dimensions
Pipe Size
2 Pipe Size
Wire Size
250 MCM - 2/0 AWG
Details
Item
U-Bolt Clamp,1 Cond,2" Pipe,250-2/0 AWG
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Insulation Material
Silicon Bronze
Standard
UL467
Insulation Color
Bronze
Assortment
Copper Ground Clamps
Description
U-Bolt Clamp,1 Cond,2" Pipe,250-2/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.