Zoro Homepage

U Bolt Ground Clamp 1 Cond. 300-500

  • Mfr # UC-110

  • Zoro # G1646850


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Wire Size
300-500 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-110
Zoro #
G1646850
UPC #
662381108074
Country of Origin
United States

Dimensions

Wire Size
300-500 MCM
Pipe Size
7/8-1 Rod Size - 1/2-3/4 Pipe Size

Details

Item
U-Bolt Ground Clamp,1 Cond,300-500 MCM
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Insulation Material
Silicon Bronze
Standard
UL467
Insulation Color
Bronze
Assortment
Copper Ground Clamps

Description

U-Bolt Ground Clamp,1 Cond,300-500 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.