U Bolt Ground Clamp 1 Cond.-4-8 Str
Mfr # UC-103
Zoro # G1646823
product price: $59.29
/eaKey Features
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Insulation Material
Silicon Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UC-103
Zoro #
G1646823
UPC #
662381108029
Country of Origin
India
Dimensions
Pipe Size
5/8-3/4 Rod - 3/8 Pipe Size
Wire Size
4-8 STR
Details
Item
U-Bolt Ground Clamp,1 Cond,4-8 Str
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Insulation Material
Silicon Bronze
Insulation Color
Bronze
Standard
UL467
Assortment
Copper Ground Clamps
Certifications
UL Listed
Ul Standard
UL 467
Description
U-Bolt Ground Clamp,1 Cond,4-8 Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.