Zoro Homepage

U Bolt Ground Clamp 2 Cond. 250-2/0

  • Mfr # UC-215

  • Zoro # G1646948


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Ground Connector For Two Parrallel Copper Cables
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Pipe Size
1 Pipe Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-215
Zoro #
G1646948
UPC #
662381108296
Country of Origin
India

Dimensions

Pipe Size
1 Pipe Size
Wire Size
250 MCM - 2/0 AWG

Details

Item
U-Bolt Ground Clamp,2 Cond,250-2/0 AWG
Type
Heavy Duty Ground Connector For Two Parrallel Copper Cables
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Insulation Color
Bronze
Standard
UL467
Insulation Material
Silicon Bronze
Assortment
Copper Ground Clamps

Description

U-Bolt Ground Clamp,2 Cond,250-2/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.