Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B16-V-S
Zoro #
G608201882
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
16-10 AWG
Terminal Size
1.024 Long
Details
Type
Vinyl Insulated Butt Connectors
Color
Blue
Material
Vinyl Insulation
Voltage Rating
300 V
Number Of Terminals
2
Standard
cULus
Application
Wire Splicing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.