Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Vinyl Butt Splice 2218 (Discontinued)

  • Mfr # B22-V-S
  • Zoro # G008201888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B22-V-S
Zoro #
G008201888
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
22-18 AWG
Terminal Size
1.024 Long

Details

Type
Vinyl Insulated Butt Connectors
Color
Red
Voltage Rating
300 V
Material
Vinyl Insulation
Application
Wire Splicing
Number Of Terminals
2
Standard
cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.