Vinyl Female Disc. 50 Pc. Pro 12-10, PK50

  • Mfr # F12-250-3V-P

  • Zoro # G1634040


product price: $12.15
/pk 50, $0.24/ea

Key Features

Wire Size
12-10 AWG
Material
Vinyl Insulation
Color
Yellow
Application
Wire Termination
Voltage Rating
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F12-250-3V-P
Zoro #
G1634040
UPC #
662381200921
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
12-10 AWG
Terminal Size
.250 x .032

Details

Item
Female Disconnect,Vinyl,12-10 AWG,PK50
Material
Vinyl Insulation
Color
Yellow
Application
Wire Termination
Voltage Rating
300 V
Standard
cULus
Number Of Terminals
1
Type
Vinyl Insulated Female Disconnect

Description

Female Disconnect,Vinyl,12-10 AWG,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.