Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P16-250-3V-S
Zoro #
G908201926
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Min. Single Wire Size
16 AWG
Max. Single Wire Size
14 AWG
Details
Color
Blue
Insulation Material
Vinyl
Standards
cULus
Application
Wire Termination
Number of Contacts
1
Max. Voltage
300V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.