Zoro Homepage

Wire Connector, 14 AWG Max, Gray, Thermoplastic Insulation, 300 V

  • Mfr # WC-G-SJ

  • Zoro # G1648147


product price: $0.12
/ea
Sold in multiples of 300 for $36.00

Key Features

Color
Gray
Maximum Wire Size
14 AWG
Insulation Material
Thermoplastic
Maximum Voltage
300 V
Wire Type
Copper Wire Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-G-SJ
Zoro #
G1648147
UPC #
662381140173
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Wire Connector
Color
Gray
Insulation Material
Thermoplastic
Maximum Voltage
300 V
Wire Type
Copper Wire Only
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Material
Thermoplastic

Description

Easy-Twist Gray - Std Jar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.