Wire Connector, 6 AWG Max, Yellow, Thermoplastic Insulation, 600 V
Mfr # WC-Y-B
Zoro # G1648250
product price: $0.06
/eaSold in multiples of 500 for $30.00
Key Features
Color
Yellow
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Wire Type
Copper Wire Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC-Y-B
Zoro #
G1648250
UPC #
662381140326
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
6 AWG
Details
Item
Wire Connector
Color
Yellow
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Wire Type
Copper Wire Only
Material
Thermoplastic
Description
Wire Connector,Easy Twist(TM),Yellow,Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.