Zoro Homepage

Wire Connector Kit, 750 MCM Max, Black, EPDM Rubber Insulation, 600 V

  • Mfr # RSK-750

  • Zoro # G1642571


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Type
Splice
Color
Black
Maximum Wire Size
750 MCM
Insulation Material
EPDM Rubber
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSK-750
Zoro #
G1642571
UPC #
662381169488
Country of Origin
United States

Dimensions

Maximum Wire Size
750 MCM

Details

Item
Wire Connector Kit
Type
Splice
Color
Black
Insulation Material
EPDM Rubber
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Standards
UL
Cable Type
Class A-B
Number Of Cables
2
Application
Splicing Wire
Maximum Conductors
2

Description

Voltage Marker Card Single Phase,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.